This product requires certification to purchase.

4 x 2-1/2 in. x 10 ft. Surface Drain

ADS®

Duraslot® 4 x 2-1/2 in. x 10 ft. Surface Drain

  • Fast #
  • Part #A0420DS
  • Item #4374732
  • Manufacturer Part #0420DS
3.7 out of 5 Customer Rating
Brand image
ADS®

Duraslot® 4 x 2-1/2 in. x 10 ft. Surface Drain

  • Fast #
  • Part #A0420DS
  • Item #4374732
  • Manufacturer Part #0420DS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Duraslot®
Diameter:
4 in
Height:
2-1/2 in
Length:
120 in
Product Type:
Surface Drain