flexstorm lite unit usf5181 w/ flap
Flexstorm® flexstorm lite unit usf5181 w/ flap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-flow, woven filter bags are 84% efficient with enough storage capacity to handle dozens of rain events prior to maintenance
- All filters include overflow bypass to prevent flooding with a full bag or during a major storm
- Adjustable, low profile framing fits into offset castings and avoids concrete interference
- Installed and maintained with only one worker, no machinery required
- The 12 ga corrosion-resistant framing supports over 500 lb, independent of the grate
- Full filter will not fall into inlet when grate is removed
- A reusable inlet protector designed to last several years
- Reduce job site flooding and keep projects running
- Minimize residential complaints with cleaner, drier streets during all construction phases
- Prevent hazardous road icing conditions by eliminating ponding at curb inlets
Documents
Specifications
- ASTM:
- ASTM D-8057
- Brand Model Compatibility:
- USF5181
- Collection:
- Flexstorm®
- Material:
- Fabric
- Waterworks Application:
- Commercial