2 in. x 500 ft. Plastic Drainage Pipe
Grain-Aire® 2 in. x 500 ft. Plastic Drainage Pipe
Package Quantity Info:
Each: 1 Roll: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Grain-Aire®
- Diameter - Outside:
- 2-3/10 in
- Fire Suppression System Rated:
- No
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Pipe Wall Type:
- Single Wall Perforated
- PipeTubing Size:
- 2 in
- UPC:
- 096942717946