6 in. HDPE Intake End with Cap-Top in Orange
Hickenbottom® 6 in. HDPE Intake End with Cap-Top in Orange
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Hickenbottom®
- Color Finish Name:
- Orange
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942610100