This product requires certification to purchase.

24 HP DWALL STORM WTIB SLD 20 EP

ADS®

HP Storm 24 HP DWALL STORM WTIB SLD 20 EP

  • Fast #
  • Part #A24650020IBEP1
  • Item #11740068
  • Manufacturer Part #24650020IBEP1
3.2 out of 5 Customer Rating
Brand image
ADS®

HP Storm 24 HP DWALL STORM WTIB SLD 20 EP

  • Fast #
  • Part #A24650020IBEP1
  • Item #11740068
  • Manufacturer Part #24650020IBEP1
3.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Increased stiffness results in an additional safety factor against construction loading and poor installations
  • The extended bell and spigot joint meets ASTM D3212 and ensures lab and field testable watertight performance
  • Smooth interior with a Manning's value of .12, resulting in increased flow capacity
  • Inert PP material is resistant to the effects of chemicals, abrasion, hot soils, and effluent
  • Lightweight product for best installed cost to maximize delivery and installation efficiencies
  • Readily available in convenient locations to service local projects
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
24 in
End Connection 1
Bell End
End Connection 2
Spigot
End Connections
Bell End x Spigot
Length
20 in
Characteristics & Features
Collection
HP Storm
Material
Plastic
Material Type
Polypropylene
PipeTubing Size
24 in
Pipe Wall Type
Solid
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
AASHTO
AASHTO M-330
Application
Drainage, Storm
ASTM
ASTM F-2881
Origin
Domestic
Type
A24650020IBEP1