This product requires certification to purchase.

42 in. x 20 ft. Polypropylene Drainage Pipe

ADS®

HP Storm 42 in. x 20 ft. Polypropylene Drainage Pipe

  • Fast #
  • Part #A42650020IBPL
  • Item #4437952
  • Manufacturer Part #42650020IBPL
4.1 out of 5 Customer Rating
Brand image
ADS®

HP Storm 42 in. x 20 ft. Polypropylene Drainage Pipe

  • Fast #
  • Part #A42650020IBPL
  • Item #4437952
  • Manufacturer Part #42650020IBPL
4.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 200
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Increased stiffness results in an additional safety factor against construction loading and poor installations
  • The extended bell and spigot joint meets ASTM D3212 and ensures lab and field testable water tight performance
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert pp material is resistant to the effects of chemicals, abrasion, hot soils and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Readily available in convenient locations to service local projects
  • Requires Certification

Specifications

AASHTO:
AASHTO M-330
ASTM:
ASTM D-3212, ASTM F-1417, ASTM F-2881, ASTM F-477
Application:
Storm Drainage
Collection:
HP Storm
Color Finish Name:
Grey
Diameter - Inside 1:
42
Diameter - Outside:
47-2/5 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Length:
20
Material:
Plastic
Material Type:
Polypropylene
Pipe Wall Type:
Dual Wall
PipeTubing Size:
42
UPC:
096942756419