12 in. N12 in. INTO 30 - 60 N12 in. IAT W
Inserta Tee® 12 in. N12 in. INTO 30 - 60 N12 in. IAT W
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5-10x faster installation than traditional fabricated fittings, saving time on the job.
- Inserta Tee’s high performance connections are watertight, air testable and highly durable; requires 100 lbs of pressure to get the fitting out once installed.
- Versatile enough to be installed on all pipe types and structures (concrete, clay, plastic, etc.) of all sizes. Inserta Tee connections range from 2” through 30” service laterals.
- Take up less space than fabricated fittings and come in multi-fit options so you can eliminate SKUs
- Installation is easy and affordable. Installs without disturbing bedding and there is no need for glues, epoxies, grout or awkward gaskets.
Documents
Specifications
- ASTM:
- ASTM D3212, ASTM F477
- Application:
- Agriculture, Detention, Drainage, Sewer, Water Treatment, Irrigation, Pipe, Lining, Retention, Sanitary Sewers, Stormwater Management
- Collection:
- Inserta Tee®
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Type:
- A12N12MF3060N12
- UPC:
- 096942900812