This product requires certification to purchase.

12 in. Gasket Corrugated Pipe Adapter

ADS®

Integra® 12 in. Gasket Corrugated Pipe Adapter

  • Fast #
  • Part #A1250PS
  • Item #5109739
  • Manufacturer Part #1250PS
4.1 out of 5 Customer Rating
Brand image
ADS®

Integra® 12 in. Gasket Corrugated Pipe Adapter

  • Fast #
  • Part #A1250PS
  • Item #5109739
  • Manufacturer Part #1250PS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Hard Coat
Collection:
Integra®
Diameter - Outside:
12 in
Fitting Type:
Gasket
Material:
Plastic
Material Type:
HDPE
Thickness:
1/8 in