15 in. Gasket Corrugated Pipe Adapter
Integra® 15 in. Gasket Corrugated Pipe Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Coating:
- Hard Coat
- Collection:
- Integra®
- Diameter - Outside:
- 15 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- HDPE
- Thickness:
- 1/8 in