15 in. Corrugated HDPE Watertight Repair Coupling
Mar-Mac® 15 in. Corrugated HDPE Watertight Repair Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 150All Sizes
Product Details
Product Details
- Single wide field repair coupler
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
Documents
Specifications
- ASTM:
- ASTM F-2306
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- Mar-Mac®
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 15
- Fitting Size 2:
- 15
- Fitting Sizes:
- 15 in
- Fitting Type:
- Coupling
- Length:
- 62
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942659314