30 in. Corrugated HDPE Watertight Repair Coupling
Mar-Mac® 30 in. Corrugated HDPE Watertight Repair Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Single wide field repair coupler
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Snaps together for fast connections
- Connects cut ends of the pipe together
- Protects against leaking at the joints
- Customizable fabricated fittings available
Documents
Specifications
- ASTM:
- ASTM F-2306
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- Mar-Mac®
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 30
- Fitting Size 2:
- 30
- Fitting Sizes:
- 30 in
- Fitting Type:
- Repair Coupling
- Length:
- 125
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942678414