This product requires certification to purchase.

7-1/2x360 ft n040 n/wov 300 sy

ADS®

Mirafi® 7-1/2x360 ft n040 n/wov 300 sy

  • Fast #
  • Part #GEON04075360
  • Item #9829055
  • Manufacturer Part #N04075360
5 out of 5 Customer Rating
Brand image
ADS®

Mirafi® 7-1/2x360 ft n040 n/wov 300 sy

  • Fast #
  • Part #GEON04075360
  • Item #9829055
  • Manufacturer Part #N04075360
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easily conforms to ground or trench surfaces for trouble-free installation
  • Cost effective
  • High permittivity properties allow high water flow while having excellent soil retention
  • Chemically stable for use in aggressive environments
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-6241, ASTM D-4355, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-5261
Collection:
Mirafi®
Length:
360 ft
Material:
Non-Woven Fabric
Size:
360 ft x 7-1/2 ft
UPC:
096942636650
Width:
7-1/2 ft