This product requires certification to purchase.

10 in. x 20 ft. Perforated Plastic Drainage Pipe

ADS®

N-12® 10 in. x 20 ft. Perforated Plastic Drainage Pipe

  • Fast #
  • Part #A10610020IB
  • Item #9627127
  • Manufacturer Part #10610020IB
4.1 out of 5 Customer Rating
Brand image
ADS®

N-12® 10 in. x 20 ft. Perforated Plastic Drainage Pipe

  • Fast #
  • Part #A10610020IB
  • Item #9627127
  • Manufacturer Part #10610020IB
4.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The dual wall N-12 pipe, with its smooth interior wall and corrugated exterior, offers exceptional hydraulics and strength
  • Built using application-specific high-density polyethylene, dual wall N-12 corrugated pipe also provides superior corrosion and abrasion resistance
  • This makes it an excellent alternative to reinforced concrete (RCP) and corrugated metal pipe (CMP)
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best-installed cost and maximizing delivery and installation efficiencies
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Readily available in convenient locations to service local projects
  • Joint options to meet your application performance requirements, including up to water-tight joints meeting ASTM D3212
  • Available in ST, WT and plain end
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252
ASTM:
ASTM D-2321, ASTM D-3212, ASTM D-3350, ASTM F-2306, ASTM F-2487, ASTM F-477
Application:
Agriculture, Airports, Drainage, Highways, Mining, Residential, Sewage
CSA Certified:
CSA B182.8
Collection:
N-12®
Diameter - Outside:
11-2/5 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type:
Dual Wall
PipeTubing Size:
10 in
UPC:
096942651301