10 in. x 20 ft. Plastic Dual Wall Polyethylene Corrugated Pipe
N-12® 10 in. x 20 ft. Plastic Dual Wall Polyethylene Corrugated Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 220 Lift: 2640-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- N-12® water-tight pipe
Documents
Specifications
- AASHTO:
- AASHTO M-252
- ASTM:
- ASTM D-3212, ASTM F-477
- Application:
- Storm Drainage
- Collection:
- N-12®
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Pipe Wall Type:
- Dual Wall
- PipeTubing Size:
- 10 in
- UPC:
- 096942041942