10 x 10 x 4 in. Corrugated Fabricated Reducing Saddle HDPE Tee
N-12® 10 x 10 x 4 in. Corrugated Fabricated Reducing Saddle HDPE Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- N-12® fabricated saddle tee
- Stainless-steel tank with solid-state circuitry
- 5-year parts, 2-year in-home (where available) warranty
- Requires control - TC-125, TC-150, DSC-425, DSP
Specifications
- ASTM:
- ASTM F-2306, ASTM D-1056, ASTM D-3350, ASTM D-2321
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Snap-in
- End Connections:
- Snap-in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942316491