10 x 10 x 8 in. Bell End Reducing HDPE Stop Tee
N-12® 10 x 10 x 8 in. Bell End Reducing HDPE Stop Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 72All Sizes
Product Details
Product Details
- Injection molded
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Soil tight
Documents
Specifications
- ASTM:
- ASTM F-2306
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 10
- Fitting Size 2:
- 10
- Fitting Size 3:
- 8
- Fitting Sizes:
- 10 in x 10 in x 8 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942651356