10 x 8 in. Bell End Plastic Coupling
N-12® 10 x 8 in. Bell End Plastic Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 150All Sizes
Product Details
Product Details
- Water-Tight injection molded fittings include F477 gaskets for attachment on pipe end
- Replaces 1072AN
Documents
Specifications
- ASTM:
- ASTM F-477
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 10 in x 8 in
- Fitting Type:
- Coupling
- Length:
- 9-9/10 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942704069