This product requires certification to purchase.

12 in. x 13 ft. Plastic Dual Wall Storm Drainage Pipe

ADS®

N-12® 12 in. x 13 ft. Plastic Dual Wall Storm Drainage Pipe

  • Fast #
  • Part #A12650013IBPL1
  • Item #7234162
  • Manufacturer Part #12650013IBPL1
4.2 out of 5 Customer Rating
Brand image
ADS®

N-12® 12 in. x 13 ft. Plastic Dual Wall Storm Drainage Pipe

  • Fast #
  • Part #A12650013IBPL1
  • Item #7234162
  • Manufacturer Part #12650013IBPL1
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Premium joint performance
  • Superior pipe stiffness
  • Ease of handling with faster installation times
  • Requires Certification

Specifications

AASHTO:
AASHTO M-330
Application:
Storm Drainage
Collection:
N-12®
Fire Suppression System Rated:
No
Length:
13 ft
Material:
Plastic
NSF Certified:
No
Pipe Wall Type:
Dual Wall
PipeTubing Size:
12 in
UPC:
096942816595