12 in. Bell End 45 Degree Plastic Elbow
N-12® 12 in. Bell End 45 Degree Plastic Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16All Sizes
Product Details
Product Details
- Replaces 1297AN
- Soil-Tight injection molded fittings
- Cleated bells
Specifications
- ASTM:
- ASTM D-3212, ASTM F-477
- Application:
- Drainage, Waterworks
- Clean Bagged:
- No
- Collection:
- N-12®
- Elbow Degree:
- 45
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Sizes:
- 12 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 096942656467