This product requires certification to purchase.

12 in. Plain End Fabricated Straight HDPE Cross Tee

ADS®

N-12® 12 in. Plain End Fabricated Straight HDPE Cross Tee

  • Fast #
  • Part #A1234AN
  • Item #1683250
  • Manufacturer Part #1234AN
4.2 out of 5 Customer Rating
Brand image
ADS®

N-12® 12 in. Plain End Fabricated Straight HDPE Cross Tee

  • Fast #
  • Part #A1234AN
  • Item #1683250
  • Manufacturer Part #1234AN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Tough
  • Durable
  • Corrosion Resistant
  • Requires Certification

Specifications

ASTM:
ASTM F-2306, ASTM D-1056, ASTM D-3350, ASTM D-2321
Application:
Drainage
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connection 3:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942653480