This product requires certification to purchase.

12 in. Split HDPE End Cap

ADS®

N-12® 12 in. Split HDPE End Cap

  • Fast #
  • Part #A1201AN
  • Item #2889105
  • Manufacturer Part #1201AN
4 out of 5 Customer Rating
Brand image
ADS®

N-12® 12 in. Split HDPE End Cap

  • Fast #
  • Part #A1201AN
  • Item #2889105
  • Manufacturer Part #1201AN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Annular corrugations with smooth interior
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • End caps are for horizontal application
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Application:
Drainage
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942652544