This product requires certification to purchase.

12 in. x 24 ft. HDPE Drainage Pipe

ADS®

N-12® 12 in. x 24 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A12950024
  • Item #2453963
  • Manufacturer Part #12950024
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 12 in. x 24 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A12950024
  • Item #2453963
  • Manufacturer Part #12950024
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 24
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-294
ASTM:
ASTM D-2321, ASTM D-3350, ASTM F-2306
Application:
Storm Drainage
CSA Certified:
CSA B182.8
Collection:
N-12®
Diameter - Outside:
14-1/2 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Fire Suppression System Rated:
No
Length:
24 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
120
Pipe Wall Type:
Solid
PipeTubing Size:
12 in
UPC:
096942035408