This product requires certification to purchase.

12 x 12 x 4 in. Corrugated Fabricated Reducing Saddle HDPE Tee

ADS®

N-12® 12 x 12 x 4 in. Corrugated Fabricated Reducing Saddle HDPE Tee

  • Fast #
  • Part #A1240AN
  • Item #1638506
  • Manufacturer Part #1240AN
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 12 x 12 x 4 in. Corrugated Fabricated Reducing Saddle HDPE Tee

  • Fast #
  • Part #A1240AN
  • Item #1638506
  • Manufacturer Part #1240AN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • N-12® fabricated saddle tee
  • Stainless-steel tank with solid-state circuitry
  • 5-year parts, 2-year in-home (where available) warranty
  • Requires control - TC-125, TC-150, DSC-425, DSP
  • Requires Certification

Specifications

ASTM:
ASTM F-2306, ASTM D-1056, ASTM D-3350, ASTM D-2321
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Snap-in
End Connections:
Snap-in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942313919