12 x 12 x 8 in. Bell End HDPE Double Wye
N-12® 12 x 12 x 8 in. Bell End HDPE Double Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30All Sizes
Product Details
Product Details
- Injection molded
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Water tight
Documents
Specifications
- ASTM:
- ASTM D-3212, ASTM F-2306, ASTM F-477
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connection 3:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Size 3:
- 8
- Fitting Sizes:
- 12 in x 12 in x 8 in
- Fitting Type:
- Reducing, Wye
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942655538