This product requires certification to purchase.

12 x 6 in. Bell End Plastic Reducer

ADS®

N-12® 12 x 6 in. Bell End Plastic Reducer

  • Fast #
  • Part #A1276WT
  • Item #2500898
  • Manufacturer Part #1276WT
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 12 x 6 in. Bell End Plastic Reducer

  • Fast #
  • Part #A1276WT
  • Item #2500898
  • Manufacturer Part #1276WT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Injection molded
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Water Tight
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
12 in
Fitting Size 2
6 in
Fitting Sizes
12 in x 6 in
Characteristics & Features
Clean Bagged
No
Collection
N-12®
Fitting Type
Reducer
Material
Plastic
Material Type
HDPE
Warranty & Product Information
ASTM
ASTM F-2306
FM Approved
No
NSF Certified
No
UPC
096942711777