This product requires certification to purchase.

15 in. x 13 ft. Polypropylene Solid Drainage Pipe

ADS®

N-12® 15 in. x 13 ft. Polypropylene Solid Drainage Pipe

  • Fast #
  • Part #A15650013IBPL
  • Item #5049818
  • Manufacturer Part #15650013IBPL
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 15 in. x 13 ft. Polypropylene Solid Drainage Pipe

  • Fast #
  • Part #A15650013IBPL
  • Item #5049818
  • Manufacturer Part #15650013IBPL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Premium joint performance
  • Superior pipe stiffness
  • Ease of handling with faster installation times
  • Requires Certification

Specifications

AASHTO:
AASHTO M-330
ASTM:
ASTM F-2881
Application:
Storm Drainage
Collection:
N-12®
Color Finish Name:
Grey
Diameter - Inside 1:
14-9/10 in
Diameter - Outside:
17-3/5 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
13 ft
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Pipe Wall Type:
Dual Wall
PipeTubing Size:
15 in