15 in. Concrete HDPE Adapter Fitting
N-12® 15 in. Concrete HDPE Adapter Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- HDPE smooth wall cylinder
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Extrusion weld inner diameter and outer diameter
Documents
Specifications
- ASTM:
- ASTM F-2306
- Application:
- Concrete, Corrugated Pipe, Drainage
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Plain End
- End Connection 2:
- MPT
- End Connections:
- Plain End x MPT
- FM Approved:
- No
- Fitting Size 1:
- 15
- Fitting Size 2:
- 15
- Fitting Sizes:
- 15 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 19
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942657969