This product requires certification to purchase.

15 in. Plain End Corrugated HDPE Wye

ADS®

N-12® 15 in. Plain End Corrugated HDPE Wye

  • Fast #
  • Part #A1585AN
  • Item #689300
  • Manufacturer Part #1585AN
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 15 in. Plain End Corrugated HDPE Wye

  • Fast #
  • Part #A1585AN
  • Item #689300
  • Manufacturer Part #1585AN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Annular corrugations with smooth interior
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connection 3
Plain End
End Connections
Plain End
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Size 3
15 in
Fitting Sizes
15 in
Characteristics & Features
Clean Bagged
No
Collection
N-12®
Fitting Type
Wye
Material
Plastic
Material Type
HDPE
Schedule Class
40
Warranty & Product Information
Application
Drainage
ASTM
ASTM F-2306
FM Approved
No
NSF Certified
No
UPC
096942314558