This product requires certification to purchase.

15 in. Polyethylene Watertight Wye

ADS®

N-12® 15 in. Polyethylene Watertight Wye

  • Fast #
  • Part #A1585AN65B
  • Item #1267689
  • Manufacturer Part #1585AN65B
3.6 out of 5 Customer Rating
Brand image
ADS®

N-12® 15 in. Polyethylene Watertight Wye

  • Fast #
  • Part #A1585AN65B
  • Item #1267689
  • Manufacturer Part #1585AN65B
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Gauges show R-22 and R134a temperature scales.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
15
Fitting Size 2:
15
Fitting Size 3:
15
Fitting Sizes:
15 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942660112