15 in. Split HDPE Coupling
N-12® 15 in. Split HDPE Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 150All Sizes
Product Details
Product Details
- Durable
- Tough
- Corrosion Resistant
Specifications
- ASTM:
- ASTM F-2306
- Application:
- Drainage, Waterworks, Sewer
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Split
- End Connection 2:
- Split
- End Connections:
- Split
- FM Approved:
- No
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Sizes:
- 15 in
- Fitting Type:
- Sewer Coupling
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 096942308908