15 in. x 13 ft. Plastic Dual Wall Storm Drainage Pipe
N-12® 15 in. x 13 ft. Plastic Dual Wall Storm Drainage Pipe
All Sizes
Product Details
Product Details
- Premium joint performance
- Superior pipe stiffness
- Ease of handling with faster installation times
Specifications
- AASHTO:
- AASHTO M330
- Application:
- Storm Drainage
- Collection:
- N-12®
- Fire Suppression System Rated:
- No
- Length:
- 13
- Material:
- Plastic
- NSF Certified:
- No
- Pipe Wall Type:
- Dual Wall
- PipeTubing Size:
- 15