15 in. x 13 ft. Plastic Dual Wall Storm Drainage Pipe
N-12® 15 in. x 13 ft. Plastic Dual Wall Storm Drainage Pipe
All Sizes
Product Details
Product Details
- Increased stiffness results in an additional safety factor against construction loading and poor installations
- Lightweight product for best installed cost and maximizing delivery and installation efficiency
- Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
- Inert PP material is resistant to the effects of chemicals, abrasion, hot soils and effluent
- The extended bell and spigot joint meets ASTM D3212 and ensures lab and field testable water tight performance
Specifications
- AASHTO:
- AASHTO M-330
- ASTM:
- ASTM D-3212, ASTM F-2881, ASTM F-477
- Application:
- Storm Drainage
- Collection:
- N-12®
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 15-1/10 in
- Diameter - Outside:
- 17-7/10 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 13 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 15 in
- Polyethylene Corrugated Pipe Type:
- Polyethylene Corrugated Pipe
- UPC:
- 096942816915