This product requires certification to purchase.

15 in. x 13 ft. Plastic Dual Wall Storm Drainage Pipe Gasket

ADS®

N-12® 15 in. x 13 ft. Plastic Dual Wall Storm Drainage Pipe Gasket

  • Fast #
  • Part #A15650013IBPL2
  • Item #7191294
  • Manufacturer Part #15650013IBPL2
4 out of 5 Customer Rating
Brand image
ADS®

N-12® 15 in. x 13 ft. Plastic Dual Wall Storm Drainage Pipe Gasket

  • Fast #
  • Part #A15650013IBPL2
  • Item #7191294
  • Manufacturer Part #15650013IBPL2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Premium joint performance
  • Superior pipe stiffness
  • Ease of handling with faster installation times
  • Requires Certification

Specifications

AASHTO:
AASHTO M-330
Application:
Storm Drainage
Collection:
N-12®
Fire Suppression System Rated:
No
Length:
13
Material:
Plastic
NSF Certified:
No
Pipe Wall Type:
Dual Wall
PipeTubing Size:
15