This product requires certification to purchase.

15 in. x 20 ft. HDPE Drainage Pipe

ADS®

N-12® 15 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A15810020IB
  • Item #1576774
  • Manufacturer Part #15810020IB
4.4 out of 5 Customer Rating
Brand image
ADS®

N-12® 15 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A15810020IB
  • Item #1576774
  • Manufacturer Part #15810020IB
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 1600
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Joint options to meet your application performance requirements, including up to water-tight joints meeting ASTM D3212
  • Available in ST, WT and plain end
  • Joint options include bell and spigot design, gasket, bell wrap or pressure-rated 10.8 psi coupler
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
18 in
End Connection 1
Bell End
End Connection 2
Spigot
End Connections
Bell End x Spigot
Length
20 ft
Characteristics & Features
Collection
N-12®
Material
Plastic
Material Type
HDPE
PipeTubing Size
15 in
Pipe Wall Type
Perforated
Warranty & Product Information
AASHTO
AASHTO M-252, AASHTO M-294
Application
Gravity Flow, Storm Drainage
ASTM
ASTM D-3350, ASTM F-2306, ASTM F-477
UPC
096942631419