15 x 15 x 6 in. Bell End HDPE Reducing Saddle Tee
N-12® 15 x 15 x 6 in. Bell End HDPE Reducing Saddle Tee
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- N-12® Fabricated saddle tee
Specifications
- ASTM:
- ASTM F-477, ASTM D-3212, ASTM F-2306
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942314251