This product requires certification to purchase.

18 in. x 13 ft. Polypropylene Drainage Pipe

ADS®

N-12® 18 in. x 13 ft. Polypropylene Drainage Pipe

  • Fast #
  • Part #A18650013IBPL
  • Item #4487286
  • Manufacturer Part #18650013IBPL
3.6 out of 5 Customer Rating
Brand image
ADS®

N-12® 18 in. x 13 ft. Polypropylene Drainage Pipe

  • Fast #
  • Part #A18650013IBPL
  • Item #4487286
  • Manufacturer Part #18650013IBPL
3.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 13
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Increased stiffness results in an additional safety factor against construction loading and poor installations
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert PP material is resistant to the effects of chemicals, abrasion, hot soils and effluent
  • The extended bell and spigot joint meets ASTM D3212 and ensures lab and field testable water tight performance
  • Requires Certification

Specifications

AASHTO:
AASHTO M-330
ASTM:
ASTM D-3212, ASTM F-2881, ASTM F-477
Application:
Storm Drainage
Collection:
N-12®
Color Finish Name:
Grey
Diameter - Inside 1:
18-1/5 in
Diameter - Outside:
21-2/5 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
13 ft
Material:
Plastic
Material Type:
Polypropylene
Pipe Wall Type:
Solid
PipeTubing Size:
18 in