This product requires certification to purchase.

18 in. Bell HDPE Dual Wall 90 Degree Elbow

ADS®

N-12® 18 in. Bell HDPE Dual Wall 90 Degree Elbow

  • Fast #
  • Part #A1898AN65B
  • Item #7765521
  • Manufacturer Part #1898AN65B
4 out of 5 Customer Rating
Brand image
ADS®

N-12® 18 in. Bell HDPE Dual Wall 90 Degree Elbow

  • Fast #
  • Part #A1898AN65B
  • Item #7765521
  • Manufacturer Part #1898AN65B
4 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
N-12®
Elbow Degree:
90°
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UL Listed:
No