This product requires certification to purchase.

18 in. Plain End Plastic Tee

ADS®

N-12® 18 in. Plain End Plastic Tee

  • Fast #
  • Part #A1866AN
  • Item #669676
  • Manufacturer Part #1866AN
4.9 out of 5 Customer Rating
Brand image
ADS®

N-12® 18 in. Plain End Plastic Tee

  • Fast #
  • Part #A1866AN
  • Item #669676
  • Manufacturer Part #1866AN
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Application:
Drainage
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connection 3:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Size 3:
18 in
Fitting Sizes:
18 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942314831