This product requires certification to purchase.

18 in. Split and Snap Single Wall Corrugated HDPE End Cap

ADS®

N-12® 18 in. Split and Snap Single Wall Corrugated HDPE End Cap

  • Fast #
  • Part #A1867AA
  • Item #689231
  • Manufacturer Part #1867AA
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 18 in. Split and Snap Single Wall Corrugated HDPE End Cap

  • Fast #
  • Part #A1867AA
  • Item #689231
  • Manufacturer Part #1867AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • End caps are for horizontal application
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Clean Bagged:
No
Collection:
N-12®
Color Finish Name:
Black
End Connection 1:
Snap-in
End Connections:
Snap-in
FM Approved:
No
Fitting Size 1:
18 in
Fitting Sizes:
18 in
Fitting Type:
End Cap
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942310956