This product requires certification to purchase.

18 x 12 in. Plain End Corrugated HDPE Reducer

ADS®

N-12® 18 x 12 in. Plain End Corrugated HDPE Reducer

  • Fast #
  • Part #A1874AN
  • Item #689383
  • Manufacturer Part #1874AN
4.6 out of 5 Customer Rating
Brand image
ADS®

N-12® 18 x 12 in. Plain End Corrugated HDPE Reducer

  • Fast #
  • Part #A1874AN
  • Item #689383
  • Manufacturer Part #1874AN
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Annular corrugations with smooth interior
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Clean Bagged:
No
Collection:
N-12®
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
18
Fitting Size 2:
12
Fitting Sizes:
18 in x 12 in
Fitting Type:
Reducer
Length:
17-1/5
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942043946