18 x 18 x 15 in. Plain End Corrugated Reducing HDPE Tee
N-12® 18 x 18 x 15 in. Plain End Corrugated Reducing HDPE Tee
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Fabricated
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Package consists of two controls: digital timer and digital temperature control
- Low voltage controls
- Complete with matching 3/4" aroma therapy steamhead, escutcheon and 25 ft. multi-conductor cables
Specifications
- ASTM:
- ASTM F-2306
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connection 3:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Size 3:
- 15 in
- Fitting Sizes:
- 18 in x 18 in x 15 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942314817