24 in. Bell End Corrugated Straight HDPE Manifold Watertight 90 Degree Elbow

You last purchased this on
 
ADS®

N-12® 24 in. Bell End Corrugated Straight HDPE Manifold Watertight 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® 24 in. Bell End Corrugated Straight HDPE Manifold Watertight 90 Degree Elbow

  • Fast #
  • Part #A2498AN65BB
  • Item #4343538
  • Manufacturer Part #2498AN65BB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Water Tight
  • Fabricated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Application:
Drainage, Waterworks
Clean Bagged:
No
Collection:
N-12®
Elbow Degree:
90 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No