24 in. Bell End Straight HDPE Manifold 90 Degree Elbow
N-12® 24 in. Bell End Straight HDPE Manifold 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Fabricated
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
Documents
Specifications
- ASTM:
- ASTM F-2648
- Application:
- Cross Drain, Culvert, Detention, Ditch Enclosure, Downspouts, Edge Drain, Forestry, Foundations, Grain Aeration, Industrial, Land Reclamation, Mining, Retention, Roof Drainage, Slope, Terracing, Walkways, Waterways
- Clean Bagged:
- No
- Collection:
- N-12®
- Elbow Degree:
- 90°
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942312653