This product requires certification to purchase.

24 in. Flare Plastic Adapter

ADS®

N-12® 24 in. Flare Plastic Adapter

  • Fast #
  • Part #A2410NP
  • Item #527690
  • Manufacturer Part #2410NP
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 24 in. Flare Plastic Adapter

  • Fast #
  • Part #A2410NP
  • Item #527690
  • Manufacturer Part #2410NP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Durable
  • Tough
  • Corrosion Resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare x Flare
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Sizes
24 in
Characteristics & Features
Clean Bagged
No
Collection
N-12®
Color Finish Name
Black
Fitting Type
Adapter
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Corrugated Pipe, Drainage
ASTM
ASTM D-3350
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
096942747790