This product requires certification to purchase.

24 in. Split HDPE Coupling

ADS®

N-12® 24 in. Split HDPE Coupling

  • Fast #
  • Part #A2465AA
  • Item #689242
  • Manufacturer Part #2465AA
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 24 in. Split HDPE Coupling

  • Fast #
  • Part #A2465AA
  • Item #689242
  • Manufacturer Part #2465AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Durable
  • Tough
  • Corrosion Resistant
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Application:
Drainage, Waterworks, Sewer
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Split
End Connection 2:
Split
End Connections:
Split
FM Approved:
No
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Sewer Coupling
IAPMO Listed:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UL Listed:
No
UPC:
096942318921