This product requires certification to purchase.

24 in. x 20 ft. Dual Wall HDPE Drainage Pipe

ADS®

N-12® 24 in. x 20 ft. Dual Wall HDPE Drainage Pipe

  • Fast #
  • Part #A24650020C2
  • Item #3870839
  • Manufacturer Part #24650020C2
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 24 in. x 20 ft. Dual Wall HDPE Drainage Pipe

  • Fast #
  • Part #A24650020C2
  • Item #3870839
  • Manufacturer Part #24650020C2
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 600
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • The dual wall N-12 pipe, with its smooth interior wall and corrugated exterior, offers exceptional hydraulics and strength
  • Built using application-specific high-density polyethylene, dual wall N-12 corrugated pipe also provides superior corrosion and abrasion resistance
  • This makes it an excellent alternative to reinforced concrete (RCP) and corrugated metal pipe (CMP)
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best-installed cost and maximizing delivery and installation efficiencies
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Readily available in convenient locations to service local projects
  • Joint options to meet your application performance requirements, including up to water-tight joints meeting ASTM D3212
  • Available in ST, WT and plain end
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-294
ASTM:
ASTM D-2321, ASTM D-3212, ASTM D-3350, ASTM F-2306, ASTM F-2487, ASTM F-2648, ASTM F-477
Application:
Storm Drainage
Collection:
N-12®
Diameter - Outside:
28 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Length:
20
Material:
Plastic
Material Type:
HDPE
Origin:
Domestic
Pipe Wall Type:
Dual Wall
PipeTubing Size:
24