This product requires certification to purchase.

24 in. x 20 ft. Plain End Plastic Drainage Pipe

ADS®

N-12® 24 in. x 20 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A24950020DW
  • Item #3626762
  • Manufacturer Part #24950020DW
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 24 in. x 20 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A24950020DW
  • Item #3626762
  • Manufacturer Part #24950020DW
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 600
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Requires Certification

Specifications

AASHTO:
AASHTO M-294
ASTM:
ASTM F-2306, ASTM F-2648, ASTM D-3350, ASTM D-2321, ASTM D-3212, ASTM F-477
Application:
Storm Drainage
CSA Certified:
CSA B182.8
Collection:
N-12®
Color Finish Name:
Black
Diameter - Outside:
28 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
20
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
120
Origin:
Domestic
Pipe Wall Type:
Solid
PipeTubing Size:
24
Pressure - Maximum:
34 psi
UPC:
096942671033