This product requires certification to purchase.

24 x 24 x 15 in. Plain End Corrugated Reducing HDPE Tee

ADS®

N-12® 24 x 24 x 15 in. Plain End Corrugated Reducing HDPE Tee

  • Fast #
  • Part #A2465AN
  • Item #689258
  • Manufacturer Part #2465AN
5 out of 5 Customer Rating
Brand image
ADS®

N-12® 24 x 24 x 15 in. Plain End Corrugated Reducing HDPE Tee

  • Fast #
  • Part #A2465AN
  • Item #689258
  • Manufacturer Part #2465AN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Application:
Drainage
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connection 3:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
24
Fitting Size 2:
24
Fitting Size 3:
15
Fitting Sizes:
24 in x 24 in x 15 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942043311