24 x 24 x 8 in. Saddle Corrugated Fabricated Reducing Saddle HDPE Tee
N-12® 24 x 24 x 8 in. Saddle Corrugated Fabricated Reducing Saddle HDPE Tee
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- N-12® Fabricated saddle tee
Specifications
- ASTM:
- ASTM F-477, ASTM D-3212, ASTM F-2306
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Snap-in
- End Connections:
- Snap-in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942043137