3 in. Split Corrugated HDPE Single Wall Coupling
N-12® 3 in. Split Corrugated HDPE Single Wall Coupling
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- Snaps together for fast connections
- Connects cut ends of the pipe together
- Protects against leaking at the joints
- Customizable fabricated fittings available
Specifications
- Clean Bagged:
- No
- Collection:
- N-12®
- Color Finish Name:
- Black
- End Connection 1:
- Split
- End Connection 2:
- Split
- End Connections:
- Split
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942300056